Zoro Homepage
This item is Discontinued.
Icom Antenna Tuner, 6-3/8" L x 11-1/4" W AH4

Antenna Tuner, 6-3/8" L x 11-1/4" W (Discontinued)

  • Mfr # AH4
  • Zoro # G1623929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH4
Zoro #
G1623929
UPC #
731797006264
Country of Origin
Japan

Dimensions

Length (In.)
6 3/8 in
Width (In.)
11 1/4 in
Height (In.)
5 in

Details

Sub-Category
Antennas
Item
Antenna Tuner
Material
Plastic
Type
Portable
For Use With
718, 7300, 7610, 78, 9100, Mfr. No. 7100
Accessory Type
Antenna Tuner

Description

Antenna Tuner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.