Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna Tuner, Plastic, 3 1/8" H, 13 3/8" L

  • Mfr # AH730

  • Zoro # G607194468


product price: $657.99
/ea
Free Shipping & Returns

Key Features

For Use With
IC-78, Mfr. No. IC-7100, Mfr. No. IC-718, Mfr. No. IC-7300, Mfr. No. IC-7610
Material
Plastic
Type
Antenna
Includes
Control Cable, Mounting Kit, Weatherproof Cap
Sub-Category
Antennas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH730
Zoro #
G607194468
UPC #
731797041012
Country of Origin
Japan

Dimensions

Width (In.)
9 1/8 in
Length (In.)
13 3/8 in
Width
9 1/8 in
Length
13 3/8 in
Height
3 1/8 in
Height (In.)
3 1/8 in
Overall Length
13 3/8 in
Overall Height
3 1/8 in
Overall Width
9 1/8 in

Details

Item
Antenna Tuner
For Use With
IC-78, Mfr. No. IC-7100, Mfr. No. IC-718, Mfr. No. IC-7300, Mfr. No. IC-7610
Material
Plastic
Type
Antenna
Includes
Control Cable, Mounting Kit, Weatherproof Cap
Sub-Category
Antennas
Weight
6 lb
Voltage
13.8 V DC
Continuous Input Power
100 W
Current Drain
1 A
Compatible Radio Type
Desktop
Compatible Antenna Manufacturer Model Number
7100, 7300, 7610
Compatible Antenna Brand
Icom
Automatic Tuning Accuracy
VSWR 2.0:1 or Less
Automatic Tuning Time
Average 2 to 3 Seconds, Maximum 15 Seconds
Compatible Radio Brand
Icom
Antenna Connector
SO-239
Maximum Input Power
150 W
Compatible Radio Series
7100, 718, 7300, 7610, 78
Compatible Radio Manufacturer Model Number
7100, 718, 7300, 7610, 78
Product Type
Antenna Tuner
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Antenna Tuner, Product Type Antenna Tuner, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series 7100, 718, 7300, 7610, 78, Compatible Radio Manufacturer Model Number 7100, 718, 7300, 7610, 78, Compatible Antenna Brand Icom, Compatible Antenna Series Not Applicable, Compatible Antenna Manufacturer Model Number 7100, 7300, 7610, Compatible Antenna Grainger Model Number 492D54, 492D58, 492D59, Antenna Connector SO-239, Automatic Tuning Accuracy VSWR 2.0:1 or Less

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.