Shop ICOM
See all product information
Create Account
Aviation Two-Way Radio Kit
Mfr # A16 61 USA
Zoro # G724176200
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Number of Marine Channels
0
Radio Series
Icom A16 Series
Band Type
VHF
Output Power
6 W
Types of Chargers Included
Single Unit Rapid Charger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A16 61 USA
- Zoro #
- G724176200
- UPC #
- 731797044402
- Country of Origin
- Japan
Details
- Item
- Aviation Two-Way Radio Kit
- Number of Marine Channels
- 0
- Radio Series
- Icom A16 Series
- Band Type
- VHF
- Output Power
- 6 W
- Types of Chargers Included
- Single Unit Rapid Charger
- Battery Life
- 17 hr
- Number of Chargers Included
- 1
- Maximum Frequency
- 136.99166 MHz
- Bluetooth
- No
- Minimum Frequency
- 118.000 MHz
- VOX (Voice Operated Exchange)
- Yes
- Number of Channels
- 200
- Number of Radios Included
- 1
- Number of Land Channels
- 0
- Emergency Button
- No
- Text Messaging
- No
- Repeater Capable
- Yes
- Radio Transmission
- Analog
- Programming Requirements
- Pre-Programmed
Description
Aviation Two-Way Radio Kit, Band Type VHF, Radio Transmission Analog, License Required No, Programming Requirements Pre-Programmed, Number of Channels 200, Output Power 6 W, Minimum Frequency 118.000 MHz, Maximum Frequency 136.99166 MHz, Subscription Type Not Applicable, Radio Series Icom A16 Series, Battery Life 17 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.