Zoro Homepage

Battery Case, For F1000, Lithium Ion, 7.2V

  • Mfr # BP279

  • Zoro # G0378975


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Lithium Ion
Fits Brand
Icom
Fits Model
MFR. NO. F1000
Battery Capacity
1,485 mAh
Recharge Time
3 to 4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP279
Zoro #
G0378975
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Battery Type
Lithium Ion
Fits Brand
Icom
Fits Model
MFR. NO. F1000
Battery Capacity
1,485 mAh
Recharge Time
3 to 4 hr
Voltage
7.2 V
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
F1100D, F2100D
Compatible Radio Type
Handheld
Compatible Radio Series
F1100D, F2100D
Compatible Radio Brand
Icom
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F1100D, F2100D, Compatible Radio Manufacturer Model Number F1100D, F2100D, Compatible Radio Grainger Model Number 54ZU80, 54ZU81, 55KD83, 55KD84, 55KD85, 794L65, Battery Capacity 1,485 mAh, Battery Type Lithium Ion, Compatible Pump Portable Two Way Radio, Waterproof Yes, IP Rating IP67, Voltage 7.2 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.