Zoro Homepage

Battery Case, For ID51A, Lithium Ion, 7.4V

  • Mfr # BP272

  • Zoro # G0378911


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Fits Model
MFR. NO. ID51A
Battery Type
Lithium Ion
Battery Capacity
2,000 mAh
Fits Brand
Icom
Voltage
7.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP272
Zoro #
G0378911
UPC #
-
Country of Origin
Japan

Details

Item
Radio Battery
Fits Model
MFR. NO. ID51A
Battery Type
Lithium Ion
Battery Capacity
2,000 mAh
Fits Brand
Icom
Voltage
7.4 V
Recharge Time
3 to 4 hr
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
IP1000C, IP100FS, IP100H, IP501H, IP503H, IP503H Lite
Compatible Radio Series
IP1000C, IP100FS, IP100H, IP501H, IP503H
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series IP1000C, IP100FS, IP100H, IP501H, IP503H, Compatible Radio Manufacturer Model Number IP1000C, IP100FS, IP100H, IP501H, IP503H, IP503H Lite, Compatible Radio Grainger Model Number None, Battery Capacity 1,880 mAh, Battery Type Lithium Ion, Compatible Pump Portable Two Way Radio, Waterproof Yes, Voltage 7.4 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.