Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Case, For M72, Lithium Ion, 7.4V

  • Mfr # BP245H

  • Zoro # G0108151


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Fits Model
MFR. NO. M72
Fits Brand
Icom
Battery Capacity
2,000 mAh
Battery Type
Lithium Ion
Voltage
7.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP245H
Zoro #
G0108151
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Fits Model
MFR. NO. M72
Fits Brand
Icom
Battery Capacity
2,000 mAh
Battery Type
Lithium Ion
Voltage
7.4 V
Recharge Time
3 to 4 hr
Product Type
Radio Battery
Compatible Radio Series
M73
Compatible Radio Manufacturer Model Number
M73
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M73, Compatible Radio Manufacturer Model Number M73, Compatible Radio Grainger Model Number 40XA17, 40XA22, Battery Capacity 2,100 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, Voltage 7.2 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.