Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Case, Lithium-Ion, Black

  • Mfr # BP291

  • Zoro # G1624050


product price: $48.99
/ea

Key Features

For Use With
Portable Two Way Radio
Fits Model
F62D, M85, Mfr. No. F52D
Fits Brand
Icom
Battery Type
Lithium Ion
Recharge Time
Charger Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP291
Zoro #
G1624050
UPC #
731797028648
Country of Origin
Japan

Details

Item
Battery Case
For Use With
Portable Two Way Radio
Fits Model
F62D, M85, Mfr. No. F52D
Fits Brand
Icom
Battery Type
Lithium Ion
Recharge Time
Charger Dependent
Color
Black
Product Type
Battery Case
Compatible Radio Series
F52D, F62D
Compatible Radio Manufacturer Model Number
F52D, F62D, M85
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Battery Case, Product Type Battery Case, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F52D, F62D, Compatible Radio Manufacturer Model Number F52D, F62D, M85, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F62, Battery Capacity Not Applicable, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Not Applicable, IP Rating Not Applicable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.