Zoro Homepage

Battery Charger, Handheld, 5 V DC

  • Mfr # BC262

  • Zoro # G410516778


product price: $31.99
/ea

Key Features

Compatible Radio Brand
Icom
Number of Batteries Charged
1
Minimum Recharge Time
3 3/4 hr
Number of Radios Charged
1
Compatible Radio Series
ICOM F200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC262
Zoro #
G410516778
UPC #
731797044563
Country of Origin
Japan

Details

Item
Battery Charger
Compatible Radio Brand
Icom
Number of Batteries Charged
1
Minimum Recharge Time
3 3/4 hr
Number of Radios Charged
1
Compatible Radio Series
ICOM F200
Compatible Radio Type
Handheld
Number of Chargers Included
1
Maximum Recharge Time
5 1/2 hr
Compatible Radio Manufacturer Model Number
IC-F200, IC-U20GM, IC-U20SR
Product Type
Charging Cradle

Description

Battery Charger, Product Type Charging Cradle, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series ICOM F200, Compatible Radio Manufacturer Model Number IC-F200, IC-U20GM, IC-U20SR, Compatible Radio Grainger Model Number 813YD4, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 5 V DC, Minimum Recharge Time 3 3/4 hr, Maximum Recharge Time 5 1/2 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.