Zoro Homepage

Battery Pack, Fits Icom, Fits Mfr. No. M25

  • Mfr # BP282N

  • Zoro # G3337177


product price: $49.79
/ea

Key Features

Voltage
3.7 V
Battery Capacity
1,500 mAh
Recharge Time
12 hr
Battery Type
Lithium Ion
Fits Brand
Icom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP282N
Zoro #
G3337177
UPC #
731797023681
Country of Origin
China

Details

Item
Radio Battery
Voltage
3.7 V
Battery Capacity
1,500 mAh
Recharge Time
12 hr
Battery Type
Lithium Ion
Fits Brand
Icom
Fits Model
Mfr. No. M25
Product Type
Radio Battery
Maximum Recharge Time
12 hr
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
M25
Compatible Radio Series
M25
Compatible Radio Type
Handheld
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M25, Compatible Radio Manufacturer Model Number M25, Compatible Radio Grainger Model Number 460T29, Battery Capacity 1,500 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, Voltage 3.7 V, Maximum Recharge Time 12 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.