Zoro Homepage

Belt Clip, Plastic

  • Mfr # MB136

  • Zoro # G1624714


product price: $14.99
/ea

Key Features

For Use With
F4400D, F52D, F62D, F7010, F7020, M85, Mfr. No. F3400D
Material
Leather
Type
Carry Accessory
Compatible Radio Manufacturer Model Number
IC-F3400D, IC-F4400D, IC-F52D, IC-F62D
Compatible Radio Series
F3400D, F4400D, F52D, F62D, F7010, F7020, F7040, IP730D, IP740D, M85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB136
Zoro #
G1624714
UPC #
731797024695
Country of Origin
Japan

Details

Item
Belt Hanger
For Use With
F4400D, F52D, F62D, F7010, F7020, M85, Mfr. No. F3400D
Material
Leather
Type
Carry Accessory
Compatible Radio Manufacturer Model Number
IC-F3400D, IC-F4400D, IC-F52D, IC-F62D
Compatible Radio Series
F3400D, F4400D, F52D, F62D, F7010, F7020, F7040, IP730D, IP740D, M85
Compatible Radio Brand
Icom
Product Type
Belt Hanger

Description

Belt Hanger, Product Type Belt Hanger, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F4400D, F52D, F62D, F7010, F7020, F7040, IP730D, IP740D, M85, Compatible Radio Manufacturer Model Number IC-F3400D, IC-F4400D, IC-F52D, IC-F62D, Material Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.