Belt Clip, Polycarbonate
Mfr # MB103Y
Zoro # G6412878
product price: $15.59
/eaKey Features
For Use With
Mfr. No. GM1600
Material
Polycarbonate
Type
Alligator Belt Clip
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
GMDSS, IC-GM1600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB103Y
Zoro #
G6412878
UPC #
731797812711
Country of Origin
Japan
Details
Item
Belt Clip
For Use With
Mfr. No. GM1600
Material
Polycarbonate
Type
Alligator Belt Clip
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
GMDSS, IC-GM1600
Compatible Radio Series
GM1600
Product Type
Belt Clip
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Icom, Compatible Radio Series GM1600, Compatible Radio Manufacturer Model Number GMDSS, IC-GM1600, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.