Zoro Homepage

Cable, 1/2" L x 1-1/4" W

  • Mfr # OPC2350LU

  • Zoro # G1625143


product price: $77.29
/ea
Free Shipping & Returns

Key Features

For Use With
ID4100A, Mfr. No. ID51A
Material
Rubber/Plastic
Type
Data
Width
1 1/4 in
Sub-Category
Cables, Adapters, and Power Supplies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC2350LU
Zoro #
G1625143
UPC #
731797021083
Country of Origin
Japan

Dimensions

Width
1 1/4 in
Length
23 5/8 in
Length (In.)
1/2 in
Width (In.)
1 1/4 in
Height (In.)
7 1/4 in
Overall Width
1 1/4 in
Overall Length
23 5/8 in

Details

Item
Data Cable
For Use With
ID4100A, Mfr. No. ID51A
Material
Rubber/Plastic
Type
Data
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Manufacturer Model Number
ID4100A, ID51A
Cable End 2
USB-A/Micro B
Cable End 1
2.5 mm
Compatible Radio Brand
Icom
Compatible Radio Series
7100, 9700, ID-51APLUS2
Product Type
Data Cable
Cable Type
Data Cable

Description

Data Cable, Product Type Data Cable, Cable Type Data Cable, Compatible Radio Brand Icom, Compatible Radio Series 7100, 9700, ID-51APLUS2, Compatible Radio Manufacturer Model Number ID4100A, ID51A, Compatible Radio Grainger Model Number 492D54, 492F46, 55EE29, Cable End 1 2.5 mm, Cable End 2 USB-A/Micro B, Material Plastic, Rubber, Overall Length 23 5/8 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.