Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 1/2" L x 5-1/4" W

  • Mfr # OPC2254

  • Zoro # G1625195


product price: $92.69
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 7100
Material
Rubber/Plastic
Type
Separation
Width (In.)
5 1/4 in
Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC2254
Zoro #
G1625195
UPC #
731797015440
Country of Origin
Japan

Dimensions

Width (In.)
5 1/4 in
Width
5 1/4 in
Length
5 m
Height (In.)
1 1/4 in
Length (In.)
1/2 in
Overall Width
5 1/4 in
Overall Length
5 m

Details

Item
Remote Separation Cable
For Use With
Mfr. No. 7100
Material
Rubber/Plastic
Type
Separation
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
7100
Product Type
Remote Separation Cable
Cable Type
Separation Cable

Description

Remote Separation Cable, Product Type Remote Separation Cable, Cable Type Separation Cable, Compatible Radio Brand Icom, Compatible Radio Manufacturer Model Number 7100, Material Plastic, Rubber, Overall Length 5 m, Overall Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.