Zoro Homepage

Cable, 1/8" L x 1" W

  • Mfr # OPC1156

  • Zoro # G1625100


product price: $52.19
/ea

Key Features

For Use With
ID4100A, ID5100A, Mfr. No. 2730A
Material
Rubber/Plastic
Type
Audio Accessory
Width (In.)
1 in
Height (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC1156
Zoro #
G1625100
UPC #
731797706959
Country of Origin
China

Dimensions

Width (In.)
1 in
Height (In.)
3 1/2 in
Length
3 1/2 m
Width
1 in
Length (In.)
1/8 in
Overall Length
3 1/2 m
Overall Width
1 in

Details

Item
Cable
For Use With
ID4100A, ID5100A, Mfr. No. 2730A
Material
Rubber/Plastic
Type
Audio Accessory
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Manufacturer Model Number
2730A, ID4100A, ID5100A
Compatible Radio Brand
Icom
Cable Type
Extension Cable
Product Type
Cable

Description

Cable, Product Type Cable, Cable Type Extension Cable, Compatible Radio Brand Icom, Compatible Radio Manufacturer Model Number 2730A, ID4100A, ID5100A, Material Plastic, Rubber, Overall Length 3 1/2 m, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.