Zoro Homepage

Cable, 1/8" L x 4-1/2" W

  • Mfr # OPC589

  • Zoro # G1625259


product price: $45.39
/ea

Key Features

For Use With
2300H, 2730A, ID4100A, ID5100A, Mfr. No. 7100
Material
Rubber/Plastic
Type
Extension
Length
11 3/4 in
Width (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC589
Zoro #
G1625259
UPC #
731797705433
Country of Origin
Japan

Dimensions

Length
11 3/4 in
Width (In.)
4 1/2 in
Length (In.)
1/8 in
Height (In.)
1/2 in
Width
4 1/2 in
Overall Length
11 3/4 in
Overall Width
4 1/2 in

Details

Item
Microphone Adapter Cable
For Use With
2300H, 2730A, ID4100A, ID5100A, Mfr. No. 7100
Material
Rubber/Plastic
Type
Extension
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Brand
Icom
Connection Adapting To
8-Pin
Compatible Radio Series
2300H, 2730A, 7100, V3500
Connection Adapting From
8-Pin
Compatible Radio Manufacturer Model Number
2300H, 2730A, 7100, ID4100A, ID5100A
Product Type
Microphone Adapter Cable

Description

Microphone Adapter Cable, Product Type Microphone Adapter Cable, Compatible Radio Brand Icom, Compatible Radio Series 2300H, 2730A, 7100, V3500, Compatible Radio Manufacturer Model Number 2300H, 2730A, 7100, ID4100A, ID5100A, Connection Adapting From 8-Pin, Connection Adapting To 8-Pin, Overall Length 11 3/4 in, Overall Width 4 1/2 in, Material Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.