Zoro Homepage

Cable, 3/8" L x 1" W

  • Mfr # OPC440

  • Zoro # G1625213


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
2730A, ID4100A, ID5100A, Mfr. No. 2300H
Material
Rubber/Plastic
Type
Extension
Length
5 m
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC440
Zoro #
G1625213
UPC #
-
Country of Origin
Japan

Dimensions

Length
5 m
Width (In.)
1 in
Width
1 in
Height (In.)
3 in
Length (In.)
3/8 in
Overall Length
5 m
Overall Width
1 in

Details

Item
Microphone Extension Cable
For Use With
2730A, ID4100A, ID5100A, Mfr. No. 2300H
Material
Rubber/Plastic
Type
Extension
Color
Black
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Manufacturer Model Number
2300H, 2730A, 2730E, V3500
Compatible Audio Accessory Manufacturer Model Number
2300H, 2730A, ID4100A, ID5100A
Compatible Radio Series
2300H, 2730A, 2730E, V3500
Compatible Audio Accessory Brand
Icom
Compatible Radio Brand
Icom
Product Type
Microphone Extension Cable

Description

Microphone Extension Cable, Product Type Microphone Extension Cable, Compatible Audio Accessory Brand Icom, Compatible Radio Brand Icom, Compatible Radio Series 2300H, 2730A, 2730E, V3500, Compatible Radio Manufacturer Model Number 2300H, 2730A, 2730E, V3500, Compatible Audio Accessory Manufacturer Model Number 2300H, 2730A, ID4100A, ID5100A, Earpiece Size Not Applicable, Color Black, Compatible Radio Grainger Model Number 492D52, 492D53, 803YY3, Material Plastic, Rubber, Length 5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.