Zoro Homepage

Cable, 5/16" L x 1" W

  • Mfr # OPC1069A

  • Zoro # G1624942


product price: $16.69
/ea

Key Features

For Use With
IDRP2C, IDRP4000V, Mfr. No. IDRP2000V
Material
Rubber/Plastic
Type
Ethernet
Height (In.)
5 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC1069A
Zoro #
G1624942
UPC #
-
Country of Origin
Japan

Dimensions

Height (In.)
5 in
Width
1 in
Width (In.)
1 in
Length (In.)
3/8 in
Length
3/8 in
Overall Length
3/8 in
Overall Width
1 in

Details

Item
Ethernet Cable
For Use With
IDRP2C, IDRP4000V, Mfr. No. IDRP2000V
Material
Rubber/Plastic
Type
Ethernet
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Series
IDRP2000V, IDRP2C, IDRP4000V
Compatible Radio Brand
Icom
Product Type
Ethernet Cable

Description

Ethernet Cable, Product Type Ethernet Cable, Compatible Radio Brand Icom, Compatible Radio Series IDRP2000V, IDRP2C, IDRP4000V, Material Plastic, Rubber, Overall Length 3/8 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.