Zoro Homepage

Cable, 9/16" L x 3-5/8" W

  • Mfr # RC28

  • Zoro # G1625274


product price: $371.99
/ea
Free Shipping & Returns

Key Features

For Use With
7300, 7610, 7700, 9100, Mfr. No. 7100
Material
Rubber/Plastic
Type
USB
Sub-Category
Cables, Adapters, and Power Supplies
Length (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC28
Zoro #
G1625274
UPC #
731797013972
Country of Origin
Japan

Dimensions

Length (In.)
5/8 in
Height (In.)
4 5/8 in
Length
5/8 in
Width
3 5/8 in
Width (In.)
3 5/8 in
Overall Length
5/8 in
Overall Width
3 5/8 in

Details

Item
Remote Encoder
For Use With
7300, 7610, 7700, 9100, Mfr. No. 7100
Material
Rubber/Plastic
Type
USB
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Manufacturer Model Number
7100, 7300, 7610, 7700, 9100
Cable End 1
USB
Cable End 2
Mini USB
Compatible Radio Brand
Icom
Compatible Radio Series
7300, 7610, 7851
Product Type
Remote Encoder
Cable Type
Remote Encoder

Description

Remote Encoder, Product Type Remote Encoder, Cable Type Remote Encoder, Compatible Radio Brand Icom, Compatible Radio Series 7300, 7610, 7851, Compatible Radio Manufacturer Model Number 7100, 7300, 7610, 7700, 9100, Compatible Radio Grainger Model Number 492D58, 492D59, 492D62, Cable End 1 USB, Cable End 2 Mini USB, Material Plastic, Rubber, Length 5/8 in, Overall Width 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.