Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, w/ Mfr. No. A6, A14, A24, BC121N

  • Mfr # OPC656

  • Zoro # G6412631


product price: $12.69
/ea

Key Features

For Use With
A14, A24, BC121N, Mfr. No. A6
Connector
Multi-Pin Connector
Product Type
DC Adapter
Compatible Radio Series
A16, F1000, F1100D, F2000, F2100D, F3003, F3033, F3210D, F3230D, F3263D, F4003, F4033, F4210D, F4230D, F4263D, F52D, F62D, F7010, F7020, F7040S, F7040T, G86, G88, M73, M85, M88, SAT100, T10, U86, U88, V80, V80E, V86, V88
Compatible Charger Manufacturer Model Number
IC-41PRO, IC-A16, IC-A16E, IC-F16, IC-F26, IC-F27SR, IC-F29DR, IC-F29SR, IC-F29SR2, IC-F3001, IC-F3002, IC-F3003, IC-F3011, IC-F3013, IC-F3036, IC-F3162D, IC-F3210D, IC-F3230D, IC-F3263D, IC-F3360D, IC-F3400D, IC-F4001, IC-F4002, IC-F4003, IC-F4011, IC-F4013, IC-F4036, IC-F4162D, IC-F4210D, IC-F4230D, IC-F4263D, IC-F52D, IC-F7010, IC-F7040T, IC-G88, IC-M73, IC-M85, IC-M85E, IC-M87, IC-M88, IC-SAT100, IC-T10, IC-T70A, IC-V10MR, IC-V3MR, IC-V80/IC-V80E, IC-V86/IC-U86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC656
Zoro #
G6412631
UPC #
731797810601
Country of Origin
United States

Details

Item
AC Power Cord
For Use With
A14, A24, BC121N, Mfr. No. A6
Connector
Multi-Pin Connector
Product Type
DC Adapter
Compatible Radio Series
A16, F1000, F1100D, F2000, F2100D, F3003, F3033, F3210D, F3230D, F3263D, F4003, F4033, F4210D, F4230D, F4263D, F52D, F62D, F7010, F7020, F7040S, F7040T, G86, G88, M73, M85, M88, SAT100, T10, U86, U88, V80, V80E, V86, V88
Compatible Charger Manufacturer Model Number
IC-41PRO, IC-A16, IC-A16E, IC-F16, IC-F26, IC-F27SR, IC-F29DR, IC-F29SR, IC-F29SR2, IC-F3001, IC-F3002, IC-F3003, IC-F3011, IC-F3013, IC-F3036, IC-F3162D, IC-F3210D, IC-F3230D, IC-F3263D, IC-F3360D, IC-F3400D, IC-F4001, IC-F4002, IC-F4003, IC-F4011, IC-F4013, IC-F4036, IC-F4162D, IC-F4210D, IC-F4230D, IC-F4263D, IC-F52D, IC-F7010, IC-F7040T, IC-G88, IC-M73, IC-M85, IC-M85E, IC-M87, IC-M88, IC-SAT100, IC-T10, IC-T70A, IC-V10MR, IC-V3MR, IC-V80/IC-V80E, IC-V86/IC-U86
Compatible Radio Manufacturer Model Number
A14, A24, A6, BC121N
Compatible Radio Type
Handheld
Compatible Charger Brand
Icom
Compatible Radio Brand
Icom

Description

AC Power Cord, Product Type DC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A16, F1000, F1100D, F2000, F2100D, F3003, F3033, F3210D, F3230D, F3263D, F4003, F4033, F4210D, F4230D, F4263D, F52D, F62D, F7010, F7020, F7040S, F7040T, G86, G88, M73, M85, M88, SAT100, T10, U86, U88, V80, V80E, V86, V88, Compatible Radio Manufacturer Model Number A14, A24, A6, BC121N, Compatible Charger Brand Icom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.