Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, w/ Mfr. No. M73, M92D

  • Mfr # OPC922

  • Zoro # G6412616


product price: $68.89
/ea

Key Features

For Use With
M92D, Mfr. No. M73
Connector
Special Four-Pin Connector
Length
7 3/4 in
Product Type
Programming Cable
Compatible Radio Manufacturer Model Number
M73, M92D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC922
Zoro #
G6412616
UPC #
-
Country of Origin
Japan

Dimensions

Length
7 3/4 in
Overall Length
7 3/4 in

Details

Item
Programming Cable
For Use With
M92D, Mfr. No. M73
Connector
Special Four-Pin Connector
Product Type
Programming Cable
Compatible Radio Manufacturer Model Number
M73, M92D
Cable End 1
4-Pin
Cable End 2
3.5 mm
Compatible Radio Brand
Icom
Compatible Radio Series
M72, M73, M92D
Cable Type
Programming Adapter Cable

Description

Programming Cable, Product Type Programming Cable, Cable Type Programming Adapter Cable, Compatible Radio Brand Icom, Compatible Radio Series M72, M73, M92D, Compatible Radio Manufacturer Model Number M73, M92D, Compatible Radio Grainger Model Number 40XA17, 40XA22, Cable End 1 4-Pin, Cable End 2 3.5 mm, Overall Length 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.