Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, w/ Mfr. No. M88

  • Mfr # OPC966U

  • Zoro # G6412607


product price: $183.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. M88
Connector
Nine-Pin
Length
9 3/4 in
Product Type
Programming Cable
Compatible Radio Brand
Icom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC966U
Zoro #
G6412607
UPC #
731797000651
Country of Origin
Japan

Dimensions

Length
9 3/4 in
Overall Length
9 3/4 in

Details

Item
Programming Cable
For Use With
Mfr. No. M88
Connector
Nine-Pin
Product Type
Programming Cable
Compatible Radio Brand
Icom
Cable End 1
9-Pin
Compatible Radio Series
80D, F3161D, F4161D, F50V, F60V, F70D, M88
Cable End 2
USB
Compatible Radio Manufacturer Model Number
M88
Cable Type
Programming Cable

Description

Programming Cable, Product Type Programming Cable, Cable Type Programming Cable, Compatible Radio Brand Icom, Compatible Radio Series 80D, F3161D, F4161D, F50V, F60V, F70D, M88, Compatible Radio Manufacturer Model Number M88, Compatible Radio Grainger Model Number None, Cable End 1 9-Pin, Cable End 2 USB, Overall Length 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.