Carry Case, Nylon
Mfr # NCF1000C
Zoro # G1624924
product price: $32.49
/eaKey Features
For Use With
F1000D, F1100D, F2000, F2000D, F2100D, Mfr. No. F1000
Material
Nylon
Type
Carry Accessory
Width
2 1/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCF1000C
Zoro #
G1624924
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/8 in
Length
1 in
Height
4 3/8 in
Overall Height
4 3/8 in
Overall Length
1 in
Overall Width
2 1/8 in
Details
Item
Case with Fixed Belt Clip
For Use With
F1000D, F1100D, F2000, F2000D, F2100D, Mfr. No. F1000
Material
Nylon
Type
Carry Accessory
Color
Black
Compatible Radio Series
F1000, F2000
Compatible Radio Manufacturer Model Number
F2000D
Compatible Radio Brand
Icom
Product Type
Case with Fixed Belt Clip
Description
Case with Fixed Belt Clip, Product Type Case with Fixed Belt Clip, Compatible Radio Brand Icom, Compatible Radio Series F1000, F2000, Compatible Radio Manufacturer Model Number F2000D, Compatible Radio Grainger Model Number 54ZU80, 54ZU81, 55KD83, 55KD84, 55KD85, Number of Additional Pockets Not Applicable, Material Nylon, Overall Width 2 1/8 in, Overall Length 1 in, Overall Height 4 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.