Carry Case, Nylon
Mfr # NCF1035C
Zoro # G1624994
product price: $32.49
/eaKey Features
For Use With
F4400D, F7010, F7020, Mfr. No. F3400D
Material
Nylon
Type
Carry Accessory
Length
1 1/4 in
Height
4 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCF1035C
Zoro #
G1624994
UPC #
-
Country of Origin
United States
Dimensions
Length
1 1/4 in
Height
4 7/8 in
Width
2 1/8 in
Overall Length
1 1/4 in
Overall Height
4 7/8 in
Overall Width
2 1/8 in
Details
Item
Case with Fixed Belt Clip
For Use With
F4400D, F7010, F7020, Mfr. No. F3400D
Material
Nylon
Type
Carry Accessory
Color
Black
Compatible Radio Series
F3400DS, F7010S
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F3400DS, F7010S
Product Type
Case with Fixed Belt Clip
Description
Case with Fixed Belt Clip, Product Type Case with Fixed Belt Clip, Compatible Radio Brand Icom, Compatible Radio Series F3400DS, F7010S, Compatible Radio Manufacturer Model Number F3400DS, F7010S, Compatible Radio Grainger Model Number 492F06, 492F07, Number of Additional Pockets Not Applicable, Material Nylon, Overall Width 2 1/8 in, Overall Length 1 1/4 in, Overall Height 4 7/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.