Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Case, Straight Clip, Nylon

  • Mfr # NCF3000 CLIP

  • Zoro # G0379088


product price: $35.19
/ea

Key Features

For Use With
Mfr. No. F3001-F4001
Material
Nylon
Type
Straight Clip
Includes
Belt Clip
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCF3000 CLIP
Zoro #
G0379088
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
4 3/8 in
Length
1 3/8 in
Overall Length
1 3/8 in
Overall Height
4 3/8 in
Overall Width
2 1/4 in

Details

Item
Case with Fixed Belt Clip
For Use With
Mfr. No. F3001-F4001
Material
Nylon
Type
Straight Clip
Includes
Belt Clip
Color
Black
Compatible Radio Series
F3001, F4001
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F3101D, F4101D
Product Type
Case with Fixed Belt Clip

Description

Case with Fixed Belt Clip, Product Type Case with Fixed Belt Clip, Compatible Radio Brand Icom, Compatible Radio Series F3001, F4001, Compatible Radio Manufacturer Model Number F3101D, F4101D, Compatible Radio Grainger Model Number 40XA11, 40XA12, Number of Additional Pockets Not Applicable, Material Nylon, Overall Width 2 1/4 in, Overall Length 1 3/8 in, Overall Height 4 3/8 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.