Carry Case, Swivel Clip, Leather
Mfr # LCF3000 SWIVEL
Zoro # G0379018
product price: $51.55
/eaKey Features
For Use With
Mfr. No. F3001/4001
Material
Leather
Type
Swivel Clip
Includes
Belt Clip
Length
1 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCF3000 SWIVEL
Zoro #
G0379018
UPC #
-
Country of Origin
United States
Dimensions
Length
1 3/8 in
Height
4 3/8 in
Width
2 1/4 in
Overall Height
4 3/8 in
Overall Width
2 1/4 in
Overall Length
1 3/8 in
Details
Item
Case with Swivel Belt Clip
For Use With
Mfr. No. F3001/4001
Material
Leather
Type
Swivel Clip
Includes
Belt Clip
Color
Black
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F3101D, F4101D
Compatible Radio Series
F3001, F4001
Product Type
Case with Swivel Belt Clip
Description
Case with Swivel Belt Clip, Product Type Case with Swivel Belt Clip, Compatible Radio Brand Icom, Compatible Radio Series F3001, F4001, Compatible Radio Manufacturer Model Number F3101D, F4101D, Compatible Radio Grainger Model Number 40XA11, 40XA12, Number of Additional Pockets Not Applicable, Material Leather, Overall Width 2 1/4 in, Overall Length 1 3/8 in, Overall Height 4 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.