Zoro Homepage

Charger, 110VAC, 2-3/4" H x 6-3/8" L

  • Mfr # BC193

  • Zoro # G1624093


product price: $96.89
/ea
Free Shipping & Returns

Key Features

For Use With
F4001, Mfr. No. F3001, T70A, V80
Material
Plastic
Charge Time
2.5 hr
Manufacturers Warranty Length
1 yr
Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC193
Zoro #
G1624093
UPC #
731797007063
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Height
2 3/4 in
Length
6 3/8 in
Width
4 in
Overall Height
2 3/4 in
Overall Width
4 in
Overall Length
6 3/8 in

Details

Item
Single Unit Charger
For Use With
F4001, Mfr. No. F3001, T70A, V80
Material
Plastic
Charge Time
2.5 hr
Standards
CE Approved
Voltage
110V AC
Charges Up To
1 Unit
Features
Built-in Protector, LED Charge Indicator, Rapid Desktop Charger for Li-Ion Battery Pack
Product Type
Single Unit Charger
Number of Radios Charged
1
Number of Batteries Charged
1
Compatible Radio Series
F3001, F4001, T70A, V80
Minimum Recharge Time
1 hr
Number of Chargers Included
1
Compatible Radio Brand
Icom
Maximum Recharge Time
2 1/2 hr
Compatible Radio Manufacturer Model Number
F3001, F4001, T70A, V80

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series F3001, F4001, T70A, V80, Compatible Radio Manufacturer Model Number F3001, F4001, T70A, V80, Compatible Radio Grainger Model Number 40XA11, 40XA12, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 1 hr, Maximum Recharge Time 2 1/2 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.