Zoro Homepage

Charger, 220VAC, 3-1/2" H x 1-3/4" L

  • Mfr # BC147SE 15

  • Zoro # G1624014


product price: $17.29
/ea

Key Features

For Use With
BC152, BC171, BC193, Mfr. No. BC146
Material
Plastic
Standards
CE Approved
Height
3-1/2"
Features
Trickle Charging Functions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC147SE 15
Zoro #
G1624014
UPC #
731797005274
Country of Origin
China

Dimensions

Height
3-1/2"
Width
3-1/4"
Length
1-3/4"

Details

Item
Power Supply Cable
For Use With
BC152, BC171, BC193, Mfr. No. BC146
Material
Plastic
Standards
CE Approved
Features
Trickle Charging Functions
Charges Up To
1 Unit
Voltage
220V AC
Compatible Radio Manufacturer Model Number
BC146, BC152, BC171, BC193
Compatible Charger Brand
Icom
Compatible Radio Series
F3230D, GM1600
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Charger Manufacturer Model Number
BC146, BC152, BC171, BC193
Product Type
AC Adapter

Description

Power Supply Cable, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3230D, GM1600, Compatible Radio Manufacturer Model Number BC146, BC152, BC171, BC193, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number BC146, BC152, BC171, BC193, Voltage 12 V DC, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.