Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger, 3 to 4 hr. Charge, 110/220VAC

  • Mfr # BC121NS

  • Zoro # G4841258


product price: $464.99
/ea
Free Shipping & Returns

Key Features

For Use With
F9021, Mfr. No. F9011
Material
ABS Plastic
Includes
6 Unit Charging Bases
Charge Time
3 to 4 hr
Voltage
110/220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC121NS
Zoro #
G4841258
UPC #
731797026040
Country of Origin
Japan

Dimensions

Height
15 in
Length
5 in
Width
13 in
Manufacturers Warranty Length
1 yr
Overall Height
15 in
Overall Width
13 in
Overall Length
5 in

Details

Item
Multi-Unit Adapter
For Use With
F9021, Mfr. No. F9011
Material
ABS Plastic
Includes
6 Unit Charging Bases
Charge Time
3 to 4 hr
Voltage
110/220V AC
Charges Up To
6 Units
Standards
CE Approved
Features
Rapid Multi-Charger for Li-Ion Battery Pack, Charges Up to 6 Battery Packs Simultaneously
Product Type
Multi-Unit Adapter
Compatible Radio Manufacturer Model Number
F70, F80, F9011, F9021
Minimum Recharge Time
3 hr
Number of Chargers Included
1
Compatible Radio Brand
Icom
Number of Batteries Charged
6
Number of Radios Charged
6
Compatible Radio Series
F70, F80, F9011, F9021
Maximum Recharge Time
4 hr

Description

Multi-Unit Adapter, Product Type Multi-Unit Adapter, Compatible Radio Brand Icom, Compatible Radio Series F70, F80, F9011, F9021, Compatible Radio Manufacturer Model Number F70, F80, F9011, F9021, Compatible Radio Grainger Model Number None, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 12 to 16 V DC, Minimum Recharge Time 3 hr, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Includes 6 Unit Charging Bases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.