Zoro Homepage

Charger, 3 to 4 hr. Charge, 110VAC

  • Mfr # BC119NS 11

  • Zoro # G4821159


product price: $98.99
/ea
Free Shipping & Returns

Key Features

For Use With
F9021, Mfr. No. F9011
Material
ABS Plastic
Includes
AC Power Adapter, Charging Base
Standards
CE Approved
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC119NS 11
Zoro #
G4821159
UPC #
731797025623
Country of Origin
Japan

Dimensions

Height
5 1/2 in
Width
5 in
Manufacturers Warranty Length
1 yr
Length
5 1/2 in
Overall Height
5 1/2 in
Overall Width
5 in
Overall Length
5 1/2 in

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series F70, F80, F9011, F9021, Compatible Radio Manufacturer Model Number F70, F80, F9011, F9021, Compatible Radio Grainger Model Number None, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 3 hr, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Includes AC Power Adapter, Charging Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.