Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger, 3 to 4 hr. Charge, 110VAC

  • Mfr # BC214-1

  • Zoro # G4860742


product price: $530.99
/ea
Free Shipping & Returns

Key Features

For Use With
F4400D, F52D, F62D, F7010, F7020, M85, Mfr. No. F3400D
Material
ABS Plastic
Includes
6 Unit Charging Bases, AC Power Adapter
Length
11 7/8 in
Charges Up To
6 Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC214-1
Zoro #
G4860742
UPC #
731797024985
Country of Origin
Japan

Dimensions

Length
11 7/8 in
Manufacturers Warranty Length
1 yr
Width
7 1/8 in
Height
3 1/8 in
Overall Height
3 1/8 in
Overall Length
11 7/8 in
Overall Width
7 1/8 in

Details

Item
Multi-Unit Charger
For Use With
F4400D, F52D, F62D, F7010, F7020, M85, Mfr. No. F3400D
Material
ABS Plastic
Includes
6 Unit Charging Bases, AC Power Adapter
Charges Up To
6 Units
Standards
CE Approved
Charge Time
3 to 4 hr
Voltage
110V AC
Features
Built-in Protector and Charge Timer, Rapid Multi-Charger for Various Battery Packs
Product Type
Multi-Unit Charger
Compatible Radio Manufacturer Model Number
IC-F52D, IC-F62D, IC-F7010, IC-F7020, IC-F7040S, IC-F7040T, IC-M85
Maximum Recharge Time
4 hr
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Radio Series
F3400D, F4400D, F52D, F62D, F7010, F7020, F7040, M85
Minimum Recharge Time
3 hr
Number of Batteries Charged
6
Number of Chargers Included
1
Number of Radios Charged
6

Description

Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F4400D, F52D, F62D, F7010, F7020, F7040, M85, Compatible Radio Manufacturer Model Number IC-F52D, IC-F62D, IC-F7010, IC-F7020, IC-F7040S, IC-F7040T, IC-M85, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F06, 492F07, 492F62, 794L64, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 12 to 16 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.