Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger, 3 to 4 hr. Charge, 110VAC

  • Mfr # BC219N

  • Zoro # G4870737


product price: $81.59
/ea
Free Shipping & Returns

Key Features

For Use With
F62D, Mfr. No. F52D
Material
ABS Plastic
Includes
AC Power Adapter, Charging Base
Charge Time
3 to 4 hr
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC219N
Zoro #
G4870737
UPC #
731797027559
Country of Origin
China

Dimensions

Height
5 in
Manufacturers Warranty Length
1 yr
Width
3 1/2 in
Length
5 1/2 in
Overall Height
5 in
Overall Length
5 1/2 in
Overall Width
3 1/2 in

Details

Item
Single Unit Charger
For Use With
F62D, Mfr. No. F52D
Material
ABS Plastic
Includes
AC Power Adapter, Charging Base
Charge Time
3 to 4 hr
Charges Up To
1 Unit
Standards
CE Approved
Voltage
110V AC
Features
Manages Power Supply Voltage and Charging Temperature, LED Charge Indicator, Rapid Charger for Li-Ion Battery Pack
Product Type
Single Unit Charger
Maximum Recharge Time
4 hr
Minimum Recharge Time
3 hr
Number of Batteries Charged
1
Compatible Radio Series
F3400D, F52D, F7010
Number of Chargers Included
1
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F3400D, F52D, F7010
Number of Radios Charged
1

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F52D, F7010, Compatible Radio Manufacturer Model Number F3400D, F52D, F7010, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F06, 492F07, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 3 hr, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Includes AC Power Adapter, Charging Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.