Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger, 3 to 4 hr. Charge, 110VAC

  • Mfr # BC225

  • Zoro # G4757763


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Use With
F4400D, F52D, F62D, F7010, F7020, M85, Mfr. No. F3400D
Material
ABS Plastic
Includes
AC Power Adapter, Charging Base
Width
7 1/2 in
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC225
Zoro #
G4757763
UPC #
731797027832
Country of Origin
Japan

Dimensions

Width
7 1/2 in
Height
2 1/2 in
Manufacturers Warranty Length
1 yr
Length
5 1/2 in
Overall Height
2 1/2 in
Overall Width
7 1/2 in
Overall Length
5 1/2 in

Details

Item
Single Unit Charger
For Use With
F4400D, F52D, F62D, F7010, F7020, M85, Mfr. No. F3400D
Material
ABS Plastic
Includes
AC Power Adapter, Charging Base
Charges Up To
1 Unit
Standards
CE Approved
Charge Time
3 to 4 hr
Voltage
110V AC
Features
LED Charge Indicator, Rapid Charger for Li-Ion Battery Pack
Product Type
Single Unit Charger
Number of Batteries Charged
1
Maximum Recharge Time
4 hr
Compatible Radio Manufacturer Model Number
F3400DPT/DPS, F3400DT/DS, F4400DPT/DPS, F4400DT/DS, F52D, F62D, F7010, F7020, M85
Number of Chargers Included
1
Compatible Radio Series
F3400D, F4400D, F52D, F62D, F7010, F7020, F7040, M85
Number of Radios Charged
1
Compatible Radio Brand
Icom
Minimum Recharge Time
3 hr

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F4400D, F52D, F62D, F7010, F7020, F7040, M85, Compatible Radio Manufacturer Model Number F3400DPT/DPS, F3400DT/DS, F4400DPT/DPS, F4400DT/DS, F52D, F62D, F7010, F7020, M85, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F06, 492F07, 492F62, 794L64, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.