Zoro Homepage

Charger, 3 to 4 hr. Charge, 220VAC

  • Mfr # BC219E

  • Zoro # G4810263


product price: $70.29
/ea

Key Features

For Use With
F4400D, F7010, F7020, Mfr. No. F3400D
Material
ABS Plastic
Includes
AC Power Adapter, Charging Base
Charge Time
3 to 4 hr
Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC219E
Zoro #
G4810263
UPC #
731797025517
Country of Origin
China

Dimensions

Length
5 1/2 in
Manufacturers Warranty Length
1 yr
Height
5 in
Width
3 1/2 in
Overall Width
3 1/2 in
Overall Length
5 1/2 in
Overall Height
5 in

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F52D, F7010, Compatible Radio Manufacturer Model Number F3400D, F52D, F7010, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F06, 492F07, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 220 V AC, Minimum Recharge Time 3 hr, Maximum Recharge Time 4 1/2 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.