Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger, 3 to 4 hr. Charge, 220VAC

  • Mfr # BC224E

  • Zoro # G4856999


product price: $64.69
/ea

Key Features

For Use With
Mfr. No. A25
Material
ABS Plastic
Includes
AC Power Adapter, Charging Base
Height
3 in
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC224E
Zoro #
G4856999
UPC #
731797028679
Country of Origin
Japan

Dimensions

Height
3 in
Manufacturers Warranty Length
1 yr
Width
6 1/2 in
Length
4 in
Overall Width
6 1/2 in
Overall Length
4 in
Overall Height
3 in

Details

Item
Single Unit Charger
For Use With
Mfr. No. A25
Material
ABS Plastic
Includes
AC Power Adapter, Charging Base
Voltage
220V AC
Charges Up To
1 Unit
Charge Time
3 to 4 hr
Standards
CE Approved
Features
Manages Power Supply Voltage and Charging Temperature, LED Charge Indicator
Product Type
Single Unit Charger
Maximum Recharge Time
4 hr
Minimum Recharge Time
3 hr
Number of Chargers Included
1
Number of Radios Charged
1
Compatible Radio Brand
Icom
Compatible Radio Series
A25C, A25N
Compatible Radio Manufacturer Model Number
IC-A25C, IC-A25N
Compatible Radio Type
Handheld
Number of Batteries Charged
1

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A25C, A25N, Compatible Radio Manufacturer Model Number IC-A25C, IC-A25N, Compatible Radio Grainger Model Number 460R93, 460R94, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 3 hr, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Includes AC Power Adapter, Charging Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.