Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger, Charges 1 Unit

  • Mfr # BC152N 11

  • Zoro # G6413395


product price: $43.49
/ea

Key Features

For Use With
Mfr. No. M88
Material
ABS Plastic
Includes
AC Wall Adapter
Standards
CE Approved
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC152N 11
Zoro #
G6413395
UPC #
731797010803
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Length
3 3/4 in
Width
3 1/4 in
Height
3 5/8 in
Overall Width
3 1/4 in
Overall Length
3 3/4 in
Overall Height
3 5/8 in

Details

Item
Single Unit Base
For Use With
Mfr. No. M88
Material
ABS Plastic
Includes
AC Wall Adapter
Standards
CE Approved
Charge Time
12 hr
Voltage
110
Charges Up To
1 Unit
Features
LED Charge Indicator, Regular Charger for Li-Ion Battery Pack
Product Type
Single Unit Base
Compatible Radio Manufacturer Model Number
M88
Number of Chargers Included
1
Number of Radios Charged
1
Maximum Recharge Time
12 hr
Compatible Radio Series
M88
Minimum Recharge Time
4 hr
Number of Batteries Charged
1
Compatible Radio Brand
Icom

Description

Single Unit Base, Product Type Single Unit Base, Compatible Radio Brand Icom, Compatible Radio Series M88, Compatible Radio Manufacturer Model Number M88, Compatible Radio Grainger Model Number None, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 13.8 V DC, Minimum Recharge Time 4 hr, Maximum Recharge Time 12 hr, Number of Chargers Included 1, Includes AC Wall Adapter, Features LED Charge Indicator, Regular Charger for Li-Ion Battery Pack, Standards CE Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.