Zoro Homepage

Charger, Charges 1 Unit

  • Mfr # BC160E

  • Zoro # G6413340


product price: $69.79
/ea

Key Features

For Use With
Mfr. No. A14
Material
ABS Plastic
Includes
AC Wall Adapter
Standards
CE Approved
Height
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC160E
Zoro #
G6413340
UPC #
731797017505
Country of Origin
China

Dimensions

Height
5 1/8 in
Manufacturers Warranty Length
1 yr
Width
4 in
Length
4 1/2 in
Overall Length
4 1/2 in
Overall Width
4 in
Overall Height
5 1/8 in

Details

Item
Single Unit Charger
For Use With
Mfr. No. A14
Material
ABS Plastic
Includes
AC Wall Adapter
Standards
CE Approved
Charges Up To
1 Unit
Charge Time
5 hr
Voltage
220
Features
Manages Power Supply Voltage and Charging Temperature, LED Charge Indicator, Rapid Charger for Li-Ion Battery Pack,
Product Type
Single Unit Charger
Minimum Recharge Time
2 hr
Maximum Recharge Time
5 hr
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F14, F3011, F3021, F3161, F4011, F4021, F4162
Number of Radios Charged
1
Number of Batteries Charged
1
Compatible Radio Series
F14, F3011, F3021, F3161, F4011, F4021, F4162
Number of Chargers Included
1

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series F14, F3011, F3021, F3161, F4011, F4021, F4162, Compatible Radio Manufacturer Model Number F14, F3011, F3021, F3161, F4011, F4021, F4162, Compatible Radio Grainger Model Number None, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 2 hr, Maximum Recharge Time 5 hr, Number of Chargers Included 1, Includes AC Wall Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.