Zoro Homepage

Charger, Charges 1 Unit

  • Mfr # BC173 01

  • Zoro # G6413307


product price: $33.29
/ea

Key Features

For Use With
Mfr. No. M36
Material
ABS Plastic
Includes
AC Wall Adapter
Charges Up To
1 Unit
Charge Time
12 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC173 01
Zoro #
G6413307
UPC #
731797001023
Country of Origin
China

Dimensions

Width
2 3/4 in
Manufacturers Warranty Length
1 yr
Length
3 1/2 in
Height
2 in
Overall Length
3 1/2 in
Overall Height
2 in
Overall Width
2 3/4 in

Details

Item
Single Unit Charger
For Use With
Mfr. No. M36
Material
ABS Plastic
Includes
AC Wall Adapter
Charges Up To
1 Unit
Charge Time
12 hr
Standards
CE Approved
Voltage
110
Features
Regular Charger
Product Type
Single Unit Charger
Maximum Recharge Time
10 hr
Number of Chargers Included
1
Compatible Radio Manufacturer Model Number
M36
Number of Radios Charged
1
Minimum Recharge Time
5 hr
Number of Batteries Charged
1
Compatible Radio Brand
Icom
Compatible Radio Series
GM1600, GM1600E

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series GM1600, GM1600E, Compatible Radio Manufacturer Model Number M36, Compatible Radio Grainger Model Number 40XA51, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 13.8 V DC, Minimum Recharge Time 5 hr, Maximum Recharge Time 10 hr, Number of Chargers Included 1, Features Regular Charger, Standards CE Approved, Overall Height 2 in, Material ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.