Zoro Homepage

Charger, Charges 1 Unit

  • Mfr # BC210

  • Zoro # G6413228


product price: $93.19
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. M73
Material
ABS Plastic
Height
3 1/2 in
Length
5 1/2 in
Width
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC210
Zoro #
G6413228
UPC #
731797016348
Country of Origin
Japan

Dimensions

Height
3 1/2 in
Length
5 1/2 in
Width
3 5/8 in
Manufacturers Warranty Length
1 yr
Overall Width
3 5/8 in
Overall Length
5 1/2 in
Overall Height
3 1/2 in

Details

Item
Single Unit Charger
For Use With
Mfr. No. M73
Material
ABS Plastic
Voltage
110
Charge Time
12 hr
Standards
CE Approved
Charges Up To
1 Unit
Features
Built-in Protection by CPU Control, LED Status Display, Quick Charging
Product Type
Single Unit Charger
Minimum Recharge Time
1 hr
Maximum Recharge Time
3 hr
Compatible Radio Manufacturer Model Number
M73
Compatible Radio Brand
Icom
Number of Chargers Included
1
Compatible Radio Series
M73
Number of Batteries Charged
1
Number of Radios Charged
1

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series M73, Compatible Radio Manufacturer Model Number M73, Compatible Radio Grainger Model Number 40XA17, 40XA22, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 1 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Features Built-in Protection by CPU Control, LED Status Display, Quick Charging, Standards CE Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.