Zoro Homepage

Command Microphone, 3-1/2" H, 8" W

  • Mfr # HM195GW 62 EXP

  • Zoro # G6413009


product price: $228.99
/ea
Free Shipping & Returns

Key Features

For Use With
M424G, M506, Mfr. No. M400BB
Material
Plastic
Type
Command Microphone
Includes
20 ft Cable Microphone Hanger, Coil Cord, Mounting Base, White LCD
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM195GW 62 EXP
Zoro #
G6413009
UPC #
731797021359
Country of Origin
Japan

Dimensions

Length (In.)
36 in
Height (In.)
3 1/2 in
Width (In.)
8 in
Length
36 in
Width
8 in
Height
4 in
Overall Length
36 in
Overall Height
4 in
Overall Width
8 in

Details

Item
Command Microphone
For Use With
M424G, M506, Mfr. No. M400BB
Material
Plastic
Type
Command Microphone
Includes
20 ft Cable Microphone Hanger, Coil Cord, Mounting Base, White LCD
Color
White
Features
DSC "Distress" Button on Back of Unit, Full Remote Control Capability for Icom Marine Transceivers
Push To Talk
Yes
Compatible Radio Manufacturer Model Number
M424G
Noise Prevention
Noise Cancelling
Compatible Radio Brand
Icom
Compatible Radio Type
Desktop
Radio Connector Type
8-Pin Round Plug
Compatible Radio Series
M400BB, M410BB, M424G, M510: M510BB, M605
Keypad Included
No
Product Type
Command Microphone

Description

Command Microphone, Product Type Command Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M400BB, M410BB, M424G, M510: M510BB, M605, Compatible Radio Manufacturer Model Number M424G, Compatible Radio Grainger Model Number 40XA43, 40XA44, 443K78, 443K79., 460T31, 460T32, Earpiece Jack Size Not Applicable, Radio Connector Type 8-Pin Round Plug, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.