Zoro Homepage

Command Microphone, 3" H, 3-1/8" W

  • Mfr # HM196B

  • Zoro # G6412990


product price: $84.29
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. M424
Material
ABS Plastic
Type
Marine Radios
Includes
Coil Cord
Width (In.)
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM196B
Zoro #
G6412990
UPC #
731797013385
Country of Origin
Japan

Dimensions

Width (In.)
3 1/8 in
Length (In.)
36 in
Height (In.)
3 in
Height
3 in
Width
3 in
Length
36 in
Overall Length
36 in
Overall Width
3 in
Overall Height
3 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. M424
Material
ABS Plastic
Type
Marine Radios
Includes
Coil Cord
Features
Equipped with Channel UP/DN and Power Hi/Lo Switch
Push To Talk
Yes
Color
Black
Compatible Radio Type
Desktop
Compatible Radio Manufacturer Model Number
M424G
Radio Connector Type
Molex
Compatible Radio Brand
Icom
Keypad Included
No
Compatible Radio Series
M424G
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M424G, Compatible Radio Manufacturer Model Number M424G, Compatible Radio Grainger Model Number 460T31, Earpiece Jack Size Not Applicable, Radio Connector Type Molex, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material ABS Plastic, Cord Length 17 in, Waterproof Yes, IP Rating IPX7, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.