Command Microphone, Black
Mfr # HM195B 41 EXP
Zoro # G0108020
product price: $224.99
/ea
Free Shipping & Returns
Key Features
For Use With
ICOM M400BB and M506 Radios
Material
Plastic
Type
Black
Includes
6.1 m (20 ft) of Cable, Microphone Hanger, Mounting Base for Connector
Push To Talk
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM195B 41 EXP
Zoro #
G0108020
UPC #
-
Country of Origin
Japan
Details
Item
Speaker Microphone
For Use With
ICOM M400BB and M506 Radios
Material
Plastic
Type
Black
Includes
6.1 m (20 ft) of Cable, Microphone Hanger, Mounting Base for Connector
Push To Talk
Yes
Features
Full Remote Control Capability
Color
Black
Noise Prevention
Noise Cancelling
Compatible Radio Brand
Icom
Keypad Included
No
Compatible Radio Manufacturer Model Number
IC-M400BB, IC-M423, IC-M423G, IC-M506
Compatible Radio Series
M400BB, M410BB, M424G, M510, M510BB, M605
Radio Connector Type
8-Pin Round Plug
Compatible Radio Type
Desktop
Product Type
Speaker Microphone
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M400BB, M410BB, M424G, M510, M510BB, M605, Compatible Radio Manufacturer Model Number IC-M400BB, IC-M423, IC-M423G, IC-M506, Compatible Radio Grainger Model Number 40XA43, 40XA44, 443K78, 443K79., 460T31, 460T32, Earpiece Jack Size Not Applicable, Radio Connector Type 8-Pin Round Plug, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.