Command Microphone, White
Mfr # HM195SW 42 EXP
Zoro # G0108011
product price: $252.99
/ea
Free Shipping & Returns
Key Features
For Use With
ICOM M400BB and M506 Radios
Material
Plastic
Type
White
Includes
20 ft Cable
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM195SW 42 EXP
Zoro #
G0108011
UPC #
-
Country of Origin
Japan
Details
Item
Command Microphone
For Use With
ICOM M400BB and M506 Radios
Material
Plastic
Type
White
Includes
20 ft Cable
Color
White
Push To Talk
Yes
Features
Full Remote Control Capability
Noise Prevention
Noise Cancelling
Compatible Radio Series
M400BB, M410BB, M424G, M510, M510BB, M605
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
M400BB
Radio Connector Type
8-Pin Round Plug
Compatible Radio Type
Desktop
Keypad Included
No
Product Type
Command Microphone
Description
Command Microphone, Product Type Command Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M400BB, M410BB, M424G, M510, M510BB, M605, Compatible Radio Manufacturer Model Number M400BB, Compatible Radio Grainger Model Number 40XA43, 40XA44, 443K78, 443K79., 460T31, 460T32, Earpiece Jack Size Not Applicable, Radio Connector Type 8-Pin Round Plug, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.