Control Cable, For Mfr. No. M80/AT140
Mfr # OPC1147N
Zoro # G0108188
product price: $80.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. M80/AT140
Material
Rubber/Plastic
Includes
Instructions
Length (In.)
393 3/4 in
Sub-Category
Cables, Adapters, and Power Supplies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPC1147N
Zoro #
G0108188
UPC #
-
Country of Origin
Japan
Dimensions
Length (In.)
393 3/4 in
Length
10 m
Overall Length
10 m
Details
Item
Shielded Control Cable
For Use With
Mfr. No. M80/AT140
Material
Rubber/Plastic
Includes
Instructions
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Series
M802
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
M80/AT140
Cable End 2
4-Pin
Cable End 1
4-Pin
Product Type
Shielded Control Cable
Cable Type
Shielded Control Cable
Description
Shielded Control Cable, Product Type Shielded Control Cable, Cable Type Shielded Control Cable, Compatible Radio Brand Icom, Compatible Radio Series M802, Compatible Radio Manufacturer Model Number M80/AT140, Compatible Radio Grainger Model Number None, Cable End 1 4-Pin, Cable End 2 4-Pin, Includes Instructions, Material Plastic, Rubber, Overall Length 10 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.