Zoro Homepage

Cross Band Repeater, VHF/UHF

  • Mfr # IAS X-BAND 50 AIR V

  • Zoro # G4156577


product price: $3,229.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
128
Output Watts
45 W
Includes
AC and DC Power Cord
Display
YES
Frequency
450 to 512 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAS X-BAND 50 AIR V
Zoro #
G4156577
UPC #
-
Country of Origin
Japan

Dimensions

Width
19 in
Length
15 1/2 in
Height
5 in
Overall Width
19 in
Overall Height
5 in
Overall Length
15 1/2 in

Details

Item
Crossband Repeater
Number of Channels
128
Output Watts
45 W
Includes
AC and DC Power Cord
Display
YES
Frequency
450 to 512 MHz
License
FCC Required
Band Type
VHF
FCC Narrow Band Compliant
Yes
License Required
Yes
Display Type
Backlit LCD
Product Type
Crossband Repeater
Maximum VHF Frequency
174 MHz
Maximum AIR Frequency
137 MHz
Minimum AIR Frequency
118 MHz
Minimum VHF Frequency
136 MHz
Output Power
50 W
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Weight
19 lb
Compatible Pump
A16,A25,A120 LM VHF Series RADIOS

Description

Crossband Repeater, Product Type Crossband Repeater, Compatible Product Type A16,A25,A120 LM VHF Series RADIOS, Band Type VHF, License Required Yes, Number of Channels 128, Output Power 50 W, Maximum VHF Frequency 174 MHz, Minimum VHF Frequency 136 MHz, Maximum AIR Frequency 137 MHz, Maximum UHF Frequency Not Applicable, Minimum UHF Frequency Not Applicable, Minimum AIR Frequency 118 MHz, Height 5 in, Length 15 1/2 in, Overall Width 19 in, Voltage 13.6 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.