Zoro Homepage

Ear Loop Earpiece, Black, 39" Cord Length

  • Mfr # SP40

  • Zoro # G1625469


product price: $30.79
/ea

Key Features

For Use With
AD135, Mfr. No. HM222
Material
Plastic
Includes
Spare Earpiece
Number of Wires
1
Push To Talk
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP40
Zoro #
G1625469
UPC #
731797027412
Country of Origin
Japan

Dimensions

Cord Length
39 in

Details

Item
Listen-Only Earpiece
For Use With
AD135, Mfr. No. HM222
Material
Plastic
Includes
Spare Earpiece
Number of Wires
1
Push To Talk
No
Features
Easy Connect
Color
Black
Volume Control
No
Connector
Single Pin
Product Type
Listen-Only Earpieces
Earpiece Color
Black
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
IC-F52D, IC-F62D, IC-F7040S, IC-F7040T, IC-M85, IC-R30, IC-SAT100, ID-52A, IP730D, IP740D
Radio Connector Type
Single Pin
Earpiece Style
Earbud
Compatible Radio Series
F52D, F62D
Earpiece Connection Type
Wired

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Icom, Compatible Radio Series F52D, F62D, Compatible Radio Manufacturer Model Number IC-F52D, IC-F62D, IC-F7040S, IC-F7040T, IC-M85, IC-R30, IC-SAT100, ID-52A, IP730D, IP740D, Earpiece Style Earbud, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Radio Connector Type Single Pin, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 1 m, Volume Control No, Includes Spare Earpiece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.