Zoro Homepage

Ear Loop Earpiece, Black, 45" Cord Length

  • Mfr # SP29

  • Zoro # G1625493


product price: $25.99
/ea

Key Features

For Use With
AD135, Mfr. No. HM222
Material
Plastic
Color
Black
Volume Control
No
Number of Wires
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP29
Zoro #
G1625493
UPC #
731797028068
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
45 in

Details

Item
Listen-Only Earpiece
For Use With
AD135, Mfr. No. HM222
Material
Plastic
Color
Black
Volume Control
No
Number of Wires
1
Connector
Single Pin
Push To Talk
No
Features
Left and Right Mounting
Product Type
Listen-Only Earpieces
Compatible Radio Series
F52D, F62D
Radio Connector Type
Single Pin
Earpiece Color
Black
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
IC-F52D, IC-F62D, IC-F7040S, IC-F7040T, IC-M85, IC-SAT100, IP730D, IP740D
Earpiece Connection Type
Wired
Earpiece Style
Ear Hook

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Icom, Compatible Radio Series F52D, F62D, Compatible Radio Manufacturer Model Number IC-F52D, IC-F62D, IC-F7040S, IC-F7040T, IC-M85, IC-SAT100, IP730D, IP740D, Earpiece Style Ear Hook, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Radio Connector Type Single Pin, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 1,050 mm, Volume Control No, Features Left and Right Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.