Zoro Homepage

Earphone Microphone, 40" Cord Length

  • Mfr # HM166LS

  • Zoro # G1624489


product price: $95.39
/ea
Free Shipping & Returns

Key Features

For Use With
ID31A, ID51A, IP100H
Material
Plastic
Includes
Right Angle Connector
Color
Black
Number of Wires
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM166LS
Zoro #
G1624489
UPC #
731797009975
Country of Origin
China

Dimensions

Cord Length
40 in

Details

Item
Surveillance Kit
For Use With
ID31A, ID51A, IP100H
Material
Plastic
Includes
Right Angle Connector
Color
Black
Number of Wires
1
Features
Comfortable and Secure Way to Privately Listen to Your Radio
Connector
2-Pin
Push To Talk
Yes
Volume Control
No
Product Type
Earpieces
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
ID31A, ID51A, IP100H
Number of Ears
One
Compatible Radio Series
31A, 52A, ID-51A, IP100H, IP501H
Earpiece Connection Type
Wired
Compatible Radio Brand
Icom
Radio Connector Type
Two Pin
Microphone Location
Shirt/Lapel
Earpiece Style
Earbud

Description

Surveillance Kit, Product Type Earpieces, Compatible Radio Brand Icom, Compatible Radio Series 31A, 52A, ID-51A, IP100H, IP501H, Compatible Radio Manufacturer Model Number ID31A, ID51A, IP100H, Compatible Radio Grainger Model Number None, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included Not Applicable, Radio Connector Type Two Pin, Earpiece Connection Type Wired, Earpiece Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.