Zoro Homepage

Earphone Microphone, 40" Cord Length

  • Mfr # HS94LWP

  • Zoro # G1624601


product price: $57.59
/ea

Key Features

For Use With
F1000, F2000
Material
Plastic
Includes
Boom Microphone
Volume Control
No
Features
Classic Ear Hook, Comfortable and Secure Way to Privately Listen to Your Radio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS94LWP
Zoro #
G1624601
UPC #
731797021151
Country of Origin
Japan

Dimensions

Cord Length
40 in

Details

Item
Earpiece
For Use With
F1000, F2000
Material
Plastic
Includes
Boom Microphone
Volume Control
No
Features
Classic Ear Hook, Comfortable and Secure Way to Privately Listen to Your Radio
Number of Wires
1
Push To Talk
No
Connector
2-Pin
Color
Black
Product Type
Earpieces
Compatible Radio Series
F1000, F1000D, F1000S, F1000T, F1100D, F2000, F2000D, F2000S, F2000T, F2100D, V10MR
Radio Connector Type
Two Pin
Earpiece Connection Type
Wired
Earpiece Style
D-Ring
Number of Ears
One
Earpiece Color
Black
Microphone Location
Extended from Earpiece
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F1000, F2000

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1000D, F1000S, F1000T, F1100D, F2000, F2000D, F2000S, F2000T, F2100D, V10MR, Compatible Radio Manufacturer Model Number F1000, F2000, Compatible Radio Grainger Model Number 54ZU80, 54ZU81, 55KD83, 55KD84, 55KD85, 794L65, Earpiece Style D-Ring, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Extended from Earpiece, Number of Surveillance Kits Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.