Zoro Homepage

Earphone Microphone, 40" Cord Length

  • Mfr # HS95LWP

  • Zoro # G1624610


product price: $268.99
/ea
Free Shipping & Returns

Key Features

For Use With
F1000, F2000
Material
Plastic
Cord Length
40 in
Push To Talk
No
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS95LWP
Zoro #
G1624610
UPC #
731797021144
Country of Origin
Japan

Dimensions

Cord Length
40 in

Details

Item
Surveillance Kit
For Use With
F1000, F2000
Material
Plastic
Push To Talk
No
Color
Black
Features
Comfortable and Secure Way to Privately Listen to Your Radio, Rests Comfortably Over The Ear Instead of Inside The Ear
Headset Style
Behind-the-Head
Connector
2-Pin
Number of Wires
1
Volume Control
No
Product Type
Headsets
Earpiece Connection Type
Wired
Earpiece Color
Black
Compatible Radio Brand
Icom
Compatible Radio Series
F1000, F1000D, F1000S, F1000T, F1100D, F2000, F2000D, F2000S, F2000T, F2100D, V10MR
Compatible Radio Manufacturer Model Number
F1000, F2000
Radio Connector Type
Two Pin
Microphone Location
Extended from Earpiece
Number of Ears
One Ear

Description

Surveillance Kit, Product Type Headsets, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1000D, F1000S, F1000T, F1100D, F2000, F2000D, F2000S, F2000T, F2100D, V10MR, Compatible Radio Manufacturer Model Number F1000, F2000, Compatible Radio Grainger Model Number 54ZU80, 54ZU81, 55KD83, 55KD84, 55KD85, 794L65, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk No, Microphone Location Extended from Earpiece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.