Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earphone Microphone, Revolving Clip, 3 ft.

  • Mfr # HM166LA

  • Zoro # G0379009


product price: $76.49
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. F1000
Includes
Revolving Clip
Number of Wires
1
Color
Black
Features
Lapel Microphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM166LA
Zoro #
G0379009
UPC #
-
Country of Origin
China

Dimensions

Cord Length
3 ft

Details

Item
Earpiece
For Use With
Mfr. No. F1000
Includes
Revolving Clip
Number of Wires
1
Color
Black
Features
Lapel Microphone
Connector
2-Pin
Volume Control
No
Push To Talk
Yes
Product Type
Earpieces
Microphone Location
Shirt/Lapel
Radio Connector Type
Two Pin
Earpiece Connection Type
Wired
Compatible Radio Series
F1000D, F1100D, F2000D, F2100D, F3001, F3011, F3101D, F3210D, F4001, F4011, F4101D
Number of Ears
One
Compatible Radio Manufacturer Model Number
F1000
Compatible Radio Brand
Icom
Earpiece Style
Earbud
Earpiece Color
Black

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Icom, Compatible Radio Series F1000D, F1100D, F2000D, F2100D, F3001, F3011, F3101D, F3210D, F4001, F4011, F4101D, Compatible Radio Manufacturer Model Number F1000, Compatible Radio Grainger Model Number 54ZU80, 54ZU81, 55KD83, 55KD84, 55KD85, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included Not Applicable, Radio Connector Type Two Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.